Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1231601
Zoro # G0633507
original price:
$12.31
9% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Grouping Tap
- Tap Size 3/8"
Product Information
- Brand Osg
- MFR # 1231601
- Zoro # G0633507
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Overall Length | 3 3/32 in |
Thread Length | 7/8 in |
Shank Dia. | 3/16 in |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 0.3125 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
65% Thread Drill Size | P |
Square Size | 0.2860 in |
Shank Length | 1 21/32 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 3/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 42 (GG842-6)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- OCHSENKOPF Spare Handle, Hickory, 850mm (OX E-96 H-0850)
- STARRETT Thickness Gage, 0.008 In, 1/2 x 12 In (667-8)
- OSG Spiral Point Tap, Plug, 3 (1231808)
- OSG Spiral Point Tap Plug, 3 Flutes (1231801)
- OSG Spiral Point Tap Plug, 3 Flutes (1231600)
- OSG Spiral Point Tap, Plug, 3 (2840408)
- OSG Spiral Point Tap Plug, 3 Flutes (15557)
- OSG Spiral Point Tap Plug, 3 Flutes (15368)
- OSG Spiral Point Tap Plug, 3 Flutes (2888301)
- Osg Taps