Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1227400
Zoro # G0840052
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Overall Length 3 11/32 in
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 1227400
- Zoro # G0840052
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3 11/32 in |
Shank Dia. | 11/64 in |
Tap Size | 1/2" |
Thread Length | 15/16 in |
Thread Size | 1/2"-13 |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
75% Thread Drill Size | 0.4219 in |
65% Thread Drill Size | 11.00 mm |
Square Size | 0.2750 in |
55% Thread Drill Size | 11.30 mm |
Shank Length | 1 31/32 in |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Holesaw Set, General Purpose, 14 pcs. (DHS14SGP)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001194)
- URREA 3/8"drive, 1/2 in, 6 point SAE deep socket. (5016H)
- DRILL AMERICA .5090 HSS Straight Shank Chucking Reamer (DWRR.5090)
- OSG Spiral Point Tap, Plug, 3 (1227408)
- OSG Spiral Point Tap Plug, 3 Flutes (1111700408)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- OSG Spiral Point Tap Plug, 3 Flutes (1757801)
- OSG Spiral Point Tap, Plug 3 Flutes (1772701)
- OSG Spiral Point Tap Plug, 3 Flutes (1757608)
- OSG Spiral Point Tap, Plug, 3 (2590601)
- Osg Spiral Point 3-Flute Taps