Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1226600
Zoro # G1095604
original price:
$8.99
12% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Shank Dia. 3/16 in
- Tap Size 3/8"
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1226600
- Zoro # G1095604
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 3/16 in |
Tap Size | 3/8" |
Thread Length | 7/8 in |
Overall Length | 3 3/32 in |
65% Thread Drill Size | P |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
Square Size | 0.2860 in |
Shank Length | 1 21/32 in |
75% Thread Drill Size | 0.3125 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON USA Bison Hard Top Jaws for Scroll Chuck, 10" 3-Jaw, 3 Piece Set (7-883-310)
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" (KTI-49008)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- KLEIN TOOLS Adjustable-Length Replacement Blade Set 3-Pack (32715)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (1226800)
- OSG Spiral Point Tap, Plug 3 Flutes (2842401)
- OSG Spiral Point Tap, Plug 3 Flutes (1236400)
- OSG Spiral Point Tap, Plug 3 Flutes (3370058183)
- OSG Spiral Point Tap, Plug, 3 (1757201)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19116)
- Osg Taps