Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1111508105
Zoro # G9288657
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish TiN
- Tap Material Cobalt
- Shank Dia. 9.32 mm
Product Information
- Brand Osg
- MFR # 1111508105
- Zoro # G9288657
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12x1.75 |
Shank Dia. | 9.32 mm |
Tap Size | M12 |
Thread Length | 26.00 mm |
Overall Length | 85.00 mm |
65% Thread Drill Size | 10.50 mm |
Drill Bit Size | 10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm |
55% Thread Drill Size | 27/64 in |
Shank Length | 48.00 mm |
Square Size | 6.98 mm |
75% Thread Drill Size | 10.30 mm |
Thread Size | M12x1.75 |
Size | M12 |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, Cobalt, TiN, Right Hand, Thread Length 26.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit H10, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Wrench, 1/4" Square D (30012)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/16"x3/8"x1-1/4"x3-1/16" (C39107)
- WILTON Block Set In Plastic Case, 1-2-3 (630400)
- HOUGEN-OGURA 25/32 in. Round Punch (76346)
- OSG Spiral Point Tap, Plug, 3 (30104101)
- OSG Spiral Point Tap, 3/8"-24, Plug, 3 Flutes, TiCN (1651502708)
- OSG Spiral Point Tap, Plug, 3 (1242000)
- OSG Spiral Point Tap, Plug 3 Flutes (1236400)
- OSG Spiral Point Tap, Plug, 3 (1233200)
- OSG Spiral Point Tap, Plug 3 Flutes (1232008)
- OSG Spiral Point Tap, Plug 3 Flutes (1306301308)
- Osg Taps