Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1111505305
Zoro # G9288377
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish TiN
- Thread Direction Right Hand
- Overall Length 74.00 mm
Product Information
- Brand Osg
- MFR # 1111505305
- Zoro # G9288377
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.50 |
Overall Length | 74.00 mm |
Shank Dia. | 9.67 mm |
Tap Size | M10 |
Thread Length | 22.00 mm |
Square Size | 7.26 mm |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
75% Thread Drill Size | 8.50 mm |
Shank Length | 39.00 mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
Size | M10 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, Cobalt, TiN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H9, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 24 (SL2424C)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/4 In x 2-1/2 In Overall Length (C44513)
- COSCO Band/Strap Knife, Black, Replaceable, General Purpose (091482)
- KLEIN TOOLS Steel Ship Auger Bit, Screw Point, 1-1/8 x 4-Inch (53408)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, Oxide (1233201)
- OSG Spiral Point Tap, Plug 3 Flutes (1736801)
- OSG Spiral Point Tap, Plug 3 Flutes (1115710301)
- OSG Spiral Point Tap, Plug 3 Flutes (1741705)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- OSG Spiral Point Tap, Plug, 3 (2833608)
- OSG Spiral Point Tap, Plug, 3 (1751608)
- Osg Spiral Point 3-Flute Taps