Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1101600903
Zoro # G9289244
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Size 1/4"
- Tap Style Spiral Point
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1101600903
- Zoro # G9289244
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Overall Length | 3 1/8 in |
Shank Dia. | 1/8 in |
Thread Length | 9/16 in |
Thread Size | 1/4"-28 |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
Shank Length | 1 15/16 in |
Square Size | 0.1900 in |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 5.45 mm |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 1/8 in, HSS-E, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 15/16 in. (CTD15)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No9/64 (185-10X)
- WARNER PROGRIP® 6” SS Flex Joint Knife, Hammer Cap™ (90666)
- DRILL AMERICA 9/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO9/16)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Nitride (1101600703)
- OSG Spiral Point Tap, Plug, 3 (1708101)
- OSG Spiral Point Tap Plug, 3 Flutes (1651504008)
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- OSG Spiral Point Tap Plug, 3 Flutes (1741205)
- OSG Spiral Point Tap, Plug, 3 (2835400)
- YG-1 TOOL CO Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Bright (J0665)
- Osg Spiral Point 3-Flute Taps