Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 1101510105
Zoro # G9286356
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 2 1/2 in
- Tap Material Cobalt
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1101510105
- Zoro # G9286356
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2 1/2 in |
Thread Length | 3/4 in |
Shank Dia. | 1/8 in |
Tap Size | 1/4" |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
75% Thread Drill Size | #7 |
Shank Length | 1 3/8 in |
Square Size | 0.1900 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, Cobalt, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #7, Thread Limit H4, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD PRODUCTS 8' GarTool Organizer, MN (TH96-6)
- CARHARTT Tool Bag, 16-inch 30 Pocket Heavyweight Tool Bag, Black, Black, 1200-denier Polyester (CT0352)
- THRIFCO PLUMBING Universal Single Handle Cartridge Puller (4401005)
- 3M Dynatron YellowSpreader, 354, 3x5, 14, PK144 (354)
- OSG Spiral Point Tap, Plug 0 Flutes (1655500108)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501005)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (2894508)
- OSG Spiral Point Tap, Plug 3 Flutes (2517801)
- OSG Spiral Point Tap, Plug 3 Flutes (1758408)
- OSG Spiral Point Tap, Plug, 3 (2532001)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWL7)
- Osg Spiral Point 3-Flute Taps