Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 1101201100
Zoro # G9292744
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12x1.75
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 24.00 mm
- Overall Length 85.00 mm
Product Information
- Brand Osg
- MFR # 1101201100
- Zoro # G9292744
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12x1.75 |
Thread Length | 24.00 mm |
Overall Length | 85.00 mm |
Shank Dia. | 9.32 mm |
Tap Size | M12 |
55% Thread Drill Size | 27/64 in |
75% Thread Drill Size | 10.30 mm |
Drill Bit Size | 10.18 mm, 10.30 mm, 10.41 mm, 10.52 mm, 10.64 mm |
Shank Length | 50.00 mm |
Square Size | 6.98 mm |
Thread Size | M12x1.75 |
65% Thread Drill Size | 10.50 mm |
Size | M12 |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 85.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit H10, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 13"L, Spline (HC4031)
- CRAFTSMAN Impact Tool Set (CMMT14104)
- PROTO Ratcheting Wrench, Combination, Spline (JSCR22)
- WILLIAMS 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10718)
- OSG Spiral Point Tap Plug, 3 Flutes (2630005)
- OSG Spiral Point Tap Plug, 3 Flutes (2857600)
- OSG Spiral Point Tap Plug, 3 Flutes (1306300708)
- OSG Spiral Point Tap, Plug 3 Flutes (1101701008)
- OSG Spiral Point Tap, Plug 0 Flutes (1651507008)
- OSG Spiral Point Tap, M18-2.5, Plug, Metric Coarse, 3 Flutes, Bright (1983500)
- OSG Spiral Point Tap, Plug 3 Flutes (1101501005)
- Osg Spiral Point 3-Flute Taps