Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 34201001
Zoro # G9309675
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2
- Shank Dia. 13.70mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Product Information
- Brand Osg
- MFR # 34201001
- Zoro # G9309675
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M14-2 |
Shank Dia. | 13.70mm |
Tap Size | M14 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 46.00mm |
75% Thread Drill Size | 12.00 mm |
65% Thread Drill Size | 12.50 mm |
Square Size | 10.31 mm |
Shank Length | 61.00 mm |
55% Thread Drill Size | 31/64 in |
Thread Size | M14x2 |
Description
Screw Thread Insert STI Tap, Thread Size M14x2, Metric Coarse, Overall Length 102.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 27.00 mm, Tap Chamfer Plug, Thread Limit D5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die, 3/8-16, 25/32 NC HRT (7234)
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel (MWT-N1)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (1767901)
- MILWAUKEE TOOL 9 in Comfort Grip Plier High Leverage, Steel (MT550T)
- OSG Spiral Point Tap Plug, 3 Flutes (1714708)
- OSG Spiral Point Tap, Plug 3 Flutes (2856600)
- OSG Spiral Point Tap, Plug 3 Flutes (34400508)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- OSG Spiral Point Tap Plug, 3 Flutes (2840801)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600300)
- VIKING Spiral Point Tap, 20mm-2.5mm, 3 Flutes (61644)
- Osg Spiral Point 3-Flute Taps