Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2888400
Zoro # G2304251
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material High Speed Steel
- Shank Dia. 8.07 mm
Product Information
- Brand Osg
- MFR # 2888400
- Zoro # G2304251
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Shank Dia. | 8.07 mm |
Tap Size | M8 |
Overall Length | 69.00 mm |
Thread Length | 18.00 mm |
55% Thread Drill Size | 7.10 mm |
Square Size | 6.05 mm |
Shank Length | 40.00 mm |
Drill Bit Size | 6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
Size | M8 |
Details
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Magnetic 4 Claw (2378)
- KIPP Knurled Knob Size: 3 D=3/8-16, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.3A4)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 11/16 (C12670)
- OSG Spiral Point Tap, Plug, 3 (2888401)
- OSG Spiral Point Tap, Plug, 3 (30104101)
- OSG Spiral Point Tap, Plug, 3 (1306300308)
- OSG Spiral Point Tap, Plug, 3 (1731601)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- OSG Spiral Point Tap Plug, 3 Flutes (2841601)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357963)
- Osg Taps