Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2885705
Zoro # G3124615
original price:
$8.69
23% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 2885705
- Zoro # G3124615
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 2 1/2 in |
Tap Size | 1/4" |
Shank Dia. | 1/8 in |
Thread Length | 5/8 in |
Shank Length | 1 15/32 in |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Thread Size | 1/4"-28 |
65% Thread Drill Size | 7/32 in |
Square Size | 0.1900 in |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- DRILL AMERICA 10-32 Carbon Steel Hex Rethreading Die (DWTHX1032)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A297)
- WRIGHT TOOL Combo Wrench Set, SAE, 12 Point, 7 pcs. (905)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (2885701)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- OSG Spiral Point Tap, Plug 3 Flutes (1731108)
- OSG Spiral Point Tap, Plug 3 Flutes (1981908)
- OSG Spiral Point Tap, Plug 3 Flutes (1730408)
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- WALTER Spiral Point Tap, Taper, 3 (2320763-UNJF5/16)
- Osg Taps