Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2885700
Zoro # G9073041
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material High Speed Steel
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2885700
- Zoro # G9073041
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 2 1/2 in |
Shank Dia. | 1/8 in |
Thread Length | 5/8 in |
Tap Size | 1/4" |
Thread Size | 1/4"-28 |
Shank Length | 1 15/32 in |
75% Thread Drill Size | 5.45 mm |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Square Size | 0.1900 in |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Speed Cut Augerbit 11/16 Overall Length 6 Flute Length 2-1/4 Shank 1/4 (38644)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53031D2B113555)
- HYDE Scraper, Stiff, 2", Brass (02320)
- QEP Grout Saw Handheld (10057)
- OSG Spiral Point Tap, Plug, 3 (1728201)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 3 Flutes, TiCN (2844008)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- OSG Spiral Point Tap Plug, 2 Flutes (1306300208)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, Uncoated (2843800)
- OSG Spiral Point Tap Modified Bottoming, 3 Flutes (1301901003)
- OSG Spiral Point Tap Plug, 3 Flutes (2840501)
- Osg Taps