Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2841901
Zoro # G1888354
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Thread Length 11/16 in
Product Information
- Brand Osg
- MFR # 2841901
- Zoro # G1888354
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Thread Length | 11/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 29/32 in |
Tap Size | 3/8" |
Shank Length | 1 11/16 in |
75% Thread Drill Size | 8.50 mm |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Square Size | 0.2850 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 12 7/8 in Ratchet Crimper 22 to 6 AWG (K2-1BGL)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 7/16 (68828)
- SUPERIOR TOOL REPLCMT CUTTER WHEEL 2PK (42215)
- CENTURY DRILL & TOOL Rethreading File, 11 to 24 Tpi (92941)
- OSG Spiral Point Tap, Plug, 3 (1105610508)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- OSG Spiral Point Tap, Plug, 3 Flutes (12502300)
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (1771801)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57130)
- Osg Taps