Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2840000
Zoro # G1753534
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 9/16 in
- Shank Dia. 1/8 in
- Tap Size 1/4"
Product Information
- Brand Osg
- MFR # 2840000
- Zoro # G1753534
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 9/16 in |
Shank Dia. | 1/8 in |
Tap Size | 1/4" |
Overall Length | 2 1/2 in |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | #3 |
Square Size | 0.1900 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY BvMpv5 A Set Of Jaw Inserts And 4 Screws, 9050002 (9050002)
- CHAMPION CUTTING TOOL CHAMPION MAGNETIC BASE (RB602)
- STANLEY Stanley Tools 51-163 16 Oz. Steel Rip Hammer Antivibe (5558101)
- ASTRO Astro 9402 2 Piece 16 Inch Snap Ring Pliers Set (AO9402)
- OSG Spiral Point Tap, Plug, 3 (2840008)
- OSG Spiral Point Tap, Plug, 3 (2840408)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (2840001)
- OSG Spiral Point Tap, Plug 3 Flutes (31440508)
- OSG Spiral Point Tap, Plug, 3 (2881000)
- OSG Spiral Point Tap Plug, 3 Flutes (1101600503)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613008)
- Osg Taps