Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2833808
Zoro # G9290373
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Shank Dia. 9/32 in
- Standards ANSI
- Tap Material HSS-E
Product Information
- Brand Osg
- MFR # 2833808
- Zoro # G9290373
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 9/32 in |
Tap Size | 3/4" |
Overall Length | 4 1/4 in |
Thread Length | 1 3/16 in |
Shank Length | 2 17/32 in |
75% Thread Drill Size | 17.50 mm |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 17.70 mm |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4420 in |
Drill Bit Size | 0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in |
Size | 3/4 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, HSS-E, TiCN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Electrician's Scissors, Nickel Plated (2100-7)
- MILWAUKEE TOOL 1/4 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9020)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 1/2 in (DCF911B)
- KRAFT TOOL Cement Trowel, Flat, 10in L, Steel (CF201PF)
- OSG Spiral Point Tap, Plug, 3 (2833608)
- OSG Spiral Point Tap, Plug, 3 (2833800)
- OSG Spiral Point Tap Plug, 3 Flutes (2833601)
- OSG Spiral Point Tap, Plug, 3 (2532001)
- OSG Spiral Point Tap, Plug, 3 (1227408)
- OSG Spiral Point Tap, Plug, 3 (1737301)
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- Osg Spiral Point 3-Flute Taps