Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2833800
Zoro # G5832084
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 1 3/16 in
- Tap Material HSS-E
- Shank Dia. 9/32 in
Product Information
- Brand Osg
- MFR # 2833800
- Zoro # G5832084
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Thread Length | 1 3/16 in |
Shank Dia. | 9/32 in |
Overall Length | 4 1/4 in |
Tap Size | 3/4" |
Drill Bit Size | 0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in |
55% Thread Drill Size | 17.90 mm |
65% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-16 |
Shank Length | 2 17/32 in |
Square Size | 0.4420 in |
75% Thread Drill Size | 17.50 mm |
Size | 3/4 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 11/32in Size (J1211EFS)
- SUNEX Pistol Grip Needle Scaler (SX246)
- WRIGHT TOOL Attachment 1/2" Drive Adaptor - 1/2"Fema (4453)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- OSG Spiral Point Tap, Plug, 3 (2833608)
- OSG Spiral Point Tap, Plug, 3 (2833808)
- OSG Spiral Point Tap Plug, 3 Flutes (2833601)
- OSG Spiral Point Tap Plug, 3 Flutes (2892100)
- OSG Spiral Point Tap, Plug, 3 (1731305)
- OSG Spiral Point Tap Plug, 3 Flutes (1227400)
- OSG Spiral Point Tap Plug, 3 Flutes (1982700)
- Osg Taps