Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2826800
Zoro # G9290181
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Standards ANSI
Product Information
- Brand Osg
- MFR # 2826800
- Zoro # G9290181
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Thread Length | 11/16 in |
Shank Dia. | 3/16 in |
Tap Size | 3/8" |
Overall Length | 2 29/32 in |
65% Thread Drill Size | R |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2850 in |
Shank Length | 1 11/16 in |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H2, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Edge/Center Finder, 0.200 In Tip (827B)
- SIMONDS Slim Taper Saw File, American, 7in.L (73537500)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- BONWAY Bon 32-121 Release Agent, Liquiform, 5 Gallon (32-121)
- OSG Spiral Point Tap, Plug, 3 (2590601)
- OSG Spiral Point Tap, Plug 3 Flutes (1231800)
- OSG Spiral Point Tap, M10-1.5, Plug, Metric, 3 Flutes, TiN (1111505005)
- OSG Spiral Point Tap, Plug, 3 (30101701)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (2885701)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57469)
- Osg Taps