Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 2817908
Zoro # G9290066
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 5/16 in
- Overall Length 2 3/32 in
Product Information
- Brand Osg
- MFR # 2817908
- Zoro # G9290066
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 5/16 in |
Overall Length | 2 3/32 in |
Tap Size | #8 |
Shank Dia. | 5/64 in |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
Shank Length | 1 11/32 in |
65% Thread Drill Size | 3.50 mm |
Thread Size | #8-32 |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, HSS-E, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 25/32 (C17048)
- KRAFT TOOL Green Fine Texture Float, 10" x 4" x 3/4 (PL602F)
- GS TOOLING 6" x 9.13" Precision Milling Machine Vises (327320)
- DRILL AMERICA 5/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/64)
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- OSG Spiral Point Tap, Plug, 3 (1982500)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506208)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700608)
- OSG Spiral Point Tap Plug, 3 Flutes (1105610708)
- OSG Spiral Point Tap, Plug 3 Flutes (1730408)
- Osg Spiral Point 3-Flute Taps