Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1982601
Zoro # G7505951
original price:
$21.76
19% off
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Shank Dia. 9.67 mm
- Thread Length 19.00 mm
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 1982601
- Zoro # G7505951
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.00 |
Shank Dia. | 9.67 mm |
Thread Length | 19.00 mm |
Overall Length | 74.00 mm |
Tap Size | M10 |
Thread Size | M10x1 |
Drill Bit Size | 8.96 mm, 9.03 mm, 9.09 mm, 9.16 mm, 9.22 mm |
Square Size | 7.26 mm |
Shank Length | 42.00 mm |
55% Thread Drill Size | 9.25 mm |
65% Thread Drill Size | 23/64 in |
75% Thread Drill Size | 9.00 mm |
Size | M10 |
Description
Spiral Point Tap, Thread Size M10x1, Metric Fine, Overall Length 74.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2" Polyester Measuring / Cable Pulling Tape – 1,250 lb. Breaking Strength (ST1250)
- ZEBRA SKIMMERS Disk Skimmer, 12 In, Steel (GS4H300)
- GREAT NECK 15-In Adjustable Wrench (AW15B)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- OSG Spiral Point Tap, Plug 3 Flutes (1730408)
- OSG Spiral Point Tap Plug, 3 Flutes (1758008)
- OSG Spiral Point Tap, Plug 3 Flutes (1758408)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511605)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- OSG Spiral Point Tap, Plug, 3 (30100301)
- OSG Spiral Point Tap, Plug, 3 (1111503605)
- Osg Spiral Point 3-Flute Taps