Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1751608
Zoro # G3642685
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10x1.50
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 18.00 mm
- Tap Style Spiral Point
Product Information
- Brand Osg
- MFR # 1751608
- Zoro # G3642685
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.50 |
Thread Length | 18.00 mm |
Shank Dia. | 9.67 mm |
Overall Length | 74.00 mm |
Tap Size | M10 |
Thread Size | M10x1.5 |
Square Size | 7.26 mm |
65% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
Shank Length | 42.00 mm |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
Size | M10 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, HSS-E, TiCN, Right Hand, Thread Length 18.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA ImpactX(TM) Socket Adapter Set 2", 3 pcs (A-97673)
- AVANTI 10", 40-Teeth Circular Saw Blade (P1040X)
- HHIP M8 X 1.25 7 Piece Transfer Screw Set (3601-1008)
- TIRE MECHANICS RESOURCE OPEN END BARB EURO AIR CHUCK BAG OF 10 (TMREC410419-10)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- OSG Spiral Point Tap Plug, 3 Flutes (2840601)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiCN (1750108)
- OSG Spiral Point Tap Plug, 3 Flutes (1702601)
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- OSG Spiral Point Tap, Plug, 3 (1593200)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357108)
- Osg Taps