Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1731305
Zoro # G9285254
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material HSS-E
- Thread Length 7/8 in
- Tap Size 7/16"
Product Information
- Brand Osg
- MFR # 1731305
- Zoro # G9285254
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Thread Length | 7/8 in |
Tap Size | 7/16" |
Overall Length | 3 1/8 in |
Shank Dia. | 5/32 in |
Thread Size | 7/16"-20 |
65% Thread Drill Size | 10.00 mm |
Square Size | 0.2420 in |
55% Thread Drill Size | 10.20 mm |
Shank Length | 1 27/32 in |
75% Thread Drill Size | 9.95 mm |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
Size | 7/16 |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 1/8 in, HSS-E, TiN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Jobber Length Drill, Series 5330, Imperial, 2164 Drill Size Fraction, 03281 Drill Size Deci (50417)
- MIRKA Felt Polishing Pad 3"X.25" Grip White (MPADFP-3)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1 5/8 " L.480 mm (40486666)
- OSG Spiral Point Tap, Plug, 3 (1105611008)
- OSG Spiral Point Tap, Plug, 3 (2886205)
- OSG Spiral Point Tap, Plug, 3 (1101506805)
- OSG Spiral Point Tap Plug, 3 Flutes (2881001)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1311900503)
- OSG Spiral Point Tap, M3-0.5, Plug, Metric Coarse, 3 Flutes, TiN (1111501105)
- OSG Spiral Point Tap, Plug, 3 (1706701)
- Osg Taps