Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1730305
Zoro # G9285157
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1730305
- Zoro # G9285157
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Thread Length | 3/8 in |
Shank Dia. | 5/64 in |
Overall Length | 2 3/32 in |
Tap Size | #8 |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Shank Length | 1 11/32 in |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, HSS-E, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 15 ft. 8 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (ZWEG360C46S-15' 8)
- KO-KEN Hinge Handle 200mm 3/4 Sq. Drive (6768-HEAD)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 32mm, 127mm Length, Chrome plated (2032XMD)
- IRWIN 9" L x 10 TPI Demolition Cutting Bi-metal Recip Saw Blade, 9in, 10Tpi, Bulk, 50 PK (372960BB)
- OSG Spiral Point Tap Plug, 3 Flutes (1730301)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- OSG Spiral Point Tap, Plug 3 Flutes (2818108)
- OSG Spiral Point Tap, Plug, 3 (1731305)
- OSG Spiral Point Tap, Plug, 3 (1727501)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- Osg Spiral Point 3-Flute Taps