Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1729501
Zoro # G9285096
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Size 1/2"
- Shank Dia. 11/64 in
Product Information
- Brand Osg
- MFR # 1729501
- Zoro # G9285096
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Shank Dia. | 11/64 in |
Thread Length | 15/16 in |
Overall Length | 3 11/32 in |
Thread Size | 1/2"-13 |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Square Size | 0.2740 in |
Shank Length | 2 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 0.4219 in |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H7, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 3/16" x 7/16", Finish: Uncoated (A-1206-DP-1)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-B (45772)
- MARTINDALE ELECTRIC SAW-HSS-MICA, 9-1/2-HS .025 (HSMS9.5025)
- RIDGID 12 Iron Pipe Wrench (31015)
- OSG Spiral Point Tap Plug, 3 Flutes (1306300708)
- OSG Spiral Point Tap Plug, 3 Flutes (1101600503)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- OSG Spiral Point Tap, Plug 3 Flutes (1751601)
- OSG Spiral Point Tap Plug, 3 Flutes (1707501)
- OSG Spiral Point Tap Plug, 3 Flutes (1741205)
- OSG Spiral Point Tap, Plug, 3 (1236800)
- Osg Taps