Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1727501
Zoro # G9284904
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 3
- Standards ANSI
- Tap Size #8
Product Information
- Brand Osg
- MFR # 1727501
- Zoro # G9284904
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Tap Size | #8 |
Thread Length | 3/8 in |
Shank Dia. | 5/64 in |
Overall Length | 2 3/32 in |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Shank Length | 1 11/32 in |
Thread Size | #8-32 |
Size | #8 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 0.0059 (300A 97)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14731)
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-BLACK OXIDE-BULK (G251.B/BB)
- INTRADIN HK., LTD MM Air Chisel Spring (1204S331)
- OSG Spiral Point Tap, Plug 3 Flutes (1593800)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501708)
- OSG Spiral Point Tap, Plug, 3 (1730305)
- OSG Spiral Point Tap, Plug, 3 (1101512905)
- OSG Spiral Point Tap, Plug, 3 (2886205)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Steam Oxide Tap General Purpose (T6216503)
- Osg Spiral Point 3-Flute Taps