Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1701208
Zoro # G5687254
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 2 29/32 in
- Thread Length 3/4 in
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1701208
- Zoro # G5687254
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 2 29/32 in |
Thread Length | 3/4 in |
Shank Dia. | 3/16 in |
Tap Size | 3/8" |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
Shank Length | 1 21/32 in |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2850 in |
65% Thread Drill Size | R |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, VC-10, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- URREA Striking Bimaterial Screwdriver Set of 6 Pc (Phillips type). (9100GB)
- DEWALT Tough Box, Metric Combination Wrench Set (DWMT73810)
- NATIONAL HARDWARE SPEAR T-HING 14"" BLK 2PK (N109-014)
- OSG Spiral Point Tap Plug, 3 Flutes (1730301)
- OSG Spiral Point Tap, Plug, 3 (2843808)
- OSG Spiral Point Tap Plug, 3 Flutes (1101700808)
- OSG Spiral Point Tap, 3/8"-24, Plug, 3 Flutes, TiCN (1651502708)
- OSG Spiral Point Tap, Plug 3 Flutes (34400601)
- OSG Spiral Point Tap Plug, 3 Flutes (1230208)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (K9603)
- Osg Taps