Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1232200
Zoro # G0568312
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 7/8 in
- Standards ANSI
- Tap Size 7/16"
Product Information
- Brand Osg
- MFR # 1232200
- Zoro # G0568312
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Thread Length | 7/8 in |
Tap Size | 7/16" |
Shank Dia. | 5/32 in |
Overall Length | 3 1/8 in |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
Square Size | 0.2420 in |
65% Thread Drill Size | 10.00 mm |
55% Thread Drill Size | 10.20 mm |
Shank Length | 1 13/16 in |
Thread Size | 7/16"-20 |
75% Thread Drill Size | 9.95 mm |
Size | 7/16 |
Description
Spiral Point Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die Set, Open Barrel Connectors (10877)
- STARRETT Countersink Gage 160-360 (688-2Z)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-90)
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 48 (SLBZ48)
- OSG Spiral Point Tap, Plug 3 Flutes (1232000)
- OSG Spiral Point Tap, Plug 3 Flutes (1232008)
- OSG Spiral Point Tap Plug, 3 Flutes (1701308)
- OSG Spiral Point Tap, Plug, 3 (1105611008)
- OSG Spiral Point Tap Plug, 3 Flutes (2893608)
- OSG Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes, Oxide (2826401)
- OSG Spiral Point Tap Plug, 3 Flutes (1725301)
- Osg Spiral Point 3-Flute Taps