Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1230201
Zoro # G2295964
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 2 21/32 in
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 1230201
- Zoro # G2295964
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2 21/32 in |
Shank Dia. | 1/8 in |
Thread Length | 11/16 in |
Tap Size | 1/4" |
Square Size | 0.1910 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
55% Thread Drill Size | #3 |
Shank Length | 1 9/16 in |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 21/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Starting, 3/32 In (J501/4)
- LENOX Band Saw Blade, 14 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792744)
- STM Heavy Duty Automatic Center Punch (606302)
- FOWLER 0-8" White Machinist Grade Dial Caliper (520087080)
- OSG Spiral Point Tap Plug, 3 Flutes (1230208)
- OSG Spiral Point Tap, Plug 3 Flutes (1230200)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506208)
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- OSG Spiral Point Tap, Plug, 3 (1651000808)
- OSG Spiral Point Tap, Plug, 3 (1101600803)
- OSG Spiral Point Tap, Plug 3 Flutes (2813400)
- Osg Taps