Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1111506305
Zoro # G9288474
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 19.00 mm
- Tap Material Cobalt
- Tap Finish TiN
Product Information
- Brand Osg
- MFR # 1111506305
- Zoro # G9288474
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M12x1.25 |
Thread Length | 19.00 mm |
Overall Length | 85.00 mm |
Shank Dia. | 9.32 mm |
Tap Size | M12 |
Thread Size | M12x1.25 |
Square Size | 6.98 mm |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
75% Thread Drill Size | 10.78 mm |
Shank Length | 50.00 mm |
65% Thread Drill Size | 10.94 mm |
Size | M12 |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 85.00 mm, Cobalt, TiN, Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit H11, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT32531P TN10U)
- EAGLE TAPTEK CUTTING TOOLS 2in TPI 4-1/2 PLUG HAND TAP (HT-20000-4.5-P-I)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- VESSEL IMPACT BALL Torsion Bit T25x30, PK25 (IBTX2530P25K)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1730308)
- OSG Spiral Point Tap Plug, 3 Flutes (1101600503)
- OSG Spiral Point Tap Plug, 3 Flutes (1982700)
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- OSG Spiral Point Tap, Plug, 3 (2840008)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- OSG Spiral Point Tap, Plug 3 Flutes (1740605)
- Osg Spiral Point 3-Flute Taps