Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1111505205
Zoro # G9288361
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Tap Material Cobalt
- Tap Size M10
Product Information
- Brand Osg
- MFR # 1111505205
- Zoro # G9288361
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10x1.50 |
Tap Size | M10 |
Thread Length | 22.00 mm |
Overall Length | 74.00 mm |
Shank Dia. | 9.67 mm |
Shank Length | 39.00 mm |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
65% Thread Drill Size | 11/32 in |
Square Size | 7.26 mm |
Drill Bit Size | 8.44 mm, 8.54 mm, 8.64 mm, 8.73 mm, 8.83 mm |
75% Thread Drill Size | 8.50 mm |
Size | M10 |
Description
Spiral Point Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, Cobalt, TiN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H8, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- KNIPEX 10 in SmartGrip V-Jaw Water Pump Plier Serrated, Plastic Grip (85 01 250 US)
- GREENLEE Punch Unit-Rd (730BB-1-1/16)
- NANUK CASES Case w/ Foam Insert for 40 Knives, Olive (915S-080OL-0A0-21052)
- OSG Spiral Point Tap, Plug, 3 (1593200)
- OSG Spiral Point Tap, Plug, 3 (1101504205)
- OSG Spiral Point Tap Plug, 3 Flutes (1730601)
- OSG Spiral Point Tap Plug, 3 Flutes (1982900)
- OSG Spiral Point Tap, Plug 3 Flutes (1727901)
- OSG Spiral Point Tap, Plug, 3 (1101506305)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- Osg Taps