Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1111503705
Zoro # G9288212
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material Cobalt
- Tap Size M8
Product Information
- Brand Osg
- MFR # 1111503705
- Zoro # G9288212
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Tap Size | M8 |
Shank Dia. | 8.07 mm |
Thread Length | 17.00 mm |
Overall Length | 69.00 mm |
Square Size | 6.05 mm |
55% Thread Drill Size | 7.10 mm |
Shank Length | 37.00 mm |
75% Thread Drill Size | H |
Drill Bit Size | 6.70 mm, 6.78 mm, 6.86 mm, 6.94 mm, 7.03 mm |
65% Thread Drill Size | I |
Thread Size | M8x1.25 |
Size | M8 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, Cobalt, TiN, Right Hand, Thread Length 17.00 mm, 75 Percent Thread Drill Size H, Thread Limit H8, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, High Carbon Steel, RH, M12-1.75 (6644)
- MITUTOYO Micrometer, Inside, 40-200/.001" (140-164)
- BOSCH 1-9/16 In. 12A 120V SDS-max® Combination Hammer (RH540M)
- TENG TOOLS 5.5mm Metric Combination Spanner Wrench - 6005055 (6005055)
- OSG Spiral Point Tap Plug, 3 Flutes (15557)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892808)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510805)
- OSG Spiral Point Tap, Plug 3 Flutes (2843408)
- OSG Spiral Point Tap Plug, 3 Flutes (2892100)
- OSG Spiral Point Tap, Modified Bottoming 3 Flutes (1103600300)
- OSG Spiral Point Tap, Plug 3 Flutes (2856600)
- Osg Taps