Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1105611908
Zoro # G3114282
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Finish TiCN
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1105611908
- Zoro # G3114282
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Overall Length | 2 23/32 in |
Tap Size | 5/16" |
Shank Dia. | 5/32 in |
Thread Length | 5/8 in |
Square Size | 0.2380 in |
55% Thread Drill Size | 9/32 in |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
75% Thread Drill Size | I |
Thread Size | 5/16"-24 |
65% Thread Drill Size | J |
Shank Length | 1 19/32 in |
Size | 5/16 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, VC-10, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Hydraulic Gear Puller, 10 tons (3909)
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (4LXY7)
- UNIVERSAL TOOL Extended Die Grinder, UT8728E (UT8728E)
- RECOIL Insert Install Tool, Prewinder, 1/4-20 (53042U)
- OSG Spiral Point Tap, Plug 3 Flutes (1981908)
- OSG Spiral Point Tap Plug, 3 Flutes (34200908)
- OSG Spiral Point Tap Plug, 3 Flutes (1707108)
- OSG Spiral Point Tap Plug, 2 Flutes (1306300208)
- OSG Spiral Point Tap, Plug, 3 (1101508705)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (1771801)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (330315)
- Osg Taps