Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1101601003
Zoro # G9289253
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Product Information
- Brand Osg
- MFR # 1101601003
- Zoro # G9289253
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 90.00mm |
Thread Length | 1-1/8" |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
Shank Length | 2 5/32 in |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Tap Length Standard | DIN |
Thread Size | 5/16"-18 |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 21/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 7Pc Nutdriver Set (ND71)
- PROTO 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (J5780)
- KO-KEN Bit Socket 1/8 Hex 52mm 3/8 Sq. Drive (3012A.52-1/8)
- STAHLWILLE TOOLS Double ended ring Wrench Size 21 x 24 mm L.330 mm (41042124)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (1771801)
- OSG Spiral Point Tap, Plug, 3 (1233400)
- OSG Spiral Point Tap, Plug 3 Flutes (31400708)
- OSG Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN (1111501605)
- OSG Spiral Point Tap Plug, 3 Flutes (1982600)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 3 Flutes, TiCN (1725408)
- OSG Spiral Point Tap, Plug, 3 Flutes (34400708)
- Osg Taps