Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1101506305
Zoro # G9287126
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Tap Material Cobalt
- Shank Dia. 1/8 in
Product Information
- Brand Osg
- MFR # 1101506305
- Zoro # G9287126
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | 1/8 in |
Thread Length | 1/2 in |
Tap Size | 1/4" |
Overall Length | 2 1/2 in |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Square Size | 0.1900 in |
55% Thread Drill Size | 5.70 mm |
Shank Length | 1 3/8 in |
Thread Size | 1/4"-28 |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Cobalt, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H11, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Specialty Cutter, Slide Knife, Slide, General Purpose (EP-260)
- BLACK & DECKER Workmate(R) 225 Portable Work Center and Vise (WM225)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 15/64 (44415)
- SKB Olive Drab Green Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14ME)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510805)
- OSG Spiral Point Tap Plug, 3 Flutes (2890500)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, Oxide (2592201)
- OSG Spiral Point Tap, 3/8"-24, Plug, 3 Flutes, TiCN (1651502708)
- OSG Spiral Point Tap, Plug, 3 (1983600)
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- OSG Spiral Point Tap, Plug 3 Flutes (1101700608)
- Osg Taps