Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1101504205
Zoro # G9287047
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Size 3/8"
- Overall Length 2 29/32 in
- Tap Finish TiN
Product Information
- Brand Osg
- MFR # 1101504205
- Zoro # G9287047
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Overall Length | 2 29/32 in |
Shank Dia. | 3/16 in |
Thread Length | 13/16 in |
Shank Length | 1 1/2 in |
65% Thread Drill Size | R |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
75% Thread Drill Size | 8.50 mm |
Square Size | 0.2850 in |
Size | 3/8 |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, Cobalt, TiN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H10, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- GUARDAIR Venturi Nozzle, with 24" Alum Extension (F5E024AA)
- M-D Carpet Trim, 36 in L, 2 in W, Fluted Surface, Aluminum, Silver (78212)
- POWERBUILT T-20 X 4" Star Driver (Inj Handle) (646156)
- OSG Spiral Point Tap Plug, 3 Flutes (31402001)
- OSG Spiral Point Tap, Plug 3 Flutes (2692105)
- OSG Spiral Point Tap, Plug 3 Flutes (1101201100)
- OSG Spiral Point Tap, Plug 3 Flutes (2819108)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- OSG Spiral Point Tap, Plug 3 Flutes (2881005)
- OSG Spiral Point Tap, Plug 3 Flutes (1101503605)
- Osg Taps