Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3
Mfr # 1101500305
Zoro # G9285787
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Shank Dia. 9/64 in
- Tap Finish TiN
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1101500305
- Zoro # G9285787
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 9/64 in |
Tap Size | #4 |
Thread Length | 3/8 in |
Overall Length | 1 27/32 in |
75% Thread Drill Size | 2.20 mm |
Shank Length | 1 5/32 in |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Square Size | 0.1090 in |
65% Thread Drill Size | 2.30 mm |
Size | #4 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, Cobalt, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Apprentice Tool Kit, 11-Piece (92911)
- COBRA CARBIDE Endmill, Standard Uncoated, 27/64, Number of Flutes: 4 (22618)
- PROTO 3/8 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (J7222M)
- WILTON 2-1/2" Drill Press Vise (12800)
- OSG Spiral Point Tap, Plug, 3 (1101510605)
- OSG Spiral Point Tap, Plug, 3 (1111503605)
- OSG Spiral Point Tap Plug, 3 Flutes (3370014203)
- OSG Spiral Point Tap, Plug, 3 (1101503305)
- OSG Spiral Point Tap, Plug 3 Flutes (1713101)
- OSG Spiral Point Tap, Plug 3 Flutes (3370014205)
- OSG Spiral Point Tap Plug, 3 Flutes (1242405)
- Osg Taps