Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 2880805
Zoro # G7475221
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 2
- Shank Dia. 5/32 in
- Standards ANSI
Product Information
- Brand Osg
- MFR # 2880805
- Zoro # G7475221
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 5/32 in |
Tap Size | 5/16" |
Overall Length | 2 23/32 in |
Thread Length | 11/16 in |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
Shank Length | 1 9/16 in |
Size | 5/16 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit 3B, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 3/32" Size, SAE Williams Hex Bit Socket, 6 Pts (BA-3LA)
- NUPLA Floor Scraper, Stiff, 12", Carbon Steel (6884837)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- BOSCH Hand Grinder Dust Guard, 4-1/2 In (18DC-5E)
- OSG Spiral Point Tap Plug, 2 Flutes (1212400)
- OSG Spiral Point Tap, Plug 2 Flutes (1981500)
- OSG Spiral Point Tap, Plug, 2 (1203805)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- OSG Spiral Point Tap Plug, 2 Flutes (2888000)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiN (1740205)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (J0403)
- Osg Taps