Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 2880001
Zoro # G2774226
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Style Spiral Point
- Overall Length 1 27/32 in
Product Information
- Brand Osg
- MFR # 2880001
- Zoro # G2774226
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1 27/32 in |
Thread Length | 5/16 in |
Tap Size | #4 |
Shank Dia. | 9/64 in |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 3/32 in |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
Square Size | 0.1090 in |
65% Thread Drill Size | 2.30 mm |
Size | #4 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 3B, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 3 Piece Metric Magnetic Socket Organizer Set (D029200)
- MILWAUKEE TOOL 2 in. Square Recess #1 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4671)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Uncoated (2817400)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiN (1740205)
- OSG Spiral Point Tap Plug, 3 Flutes (1115710001)
- OSG Spiral Point Tap Plug, 2 Flutes (1981300)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (2880305)
- OSG Spiral Point Tap Plug, 2 Flutes (1208800)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap TIN Coated (5559450)
- Osg Spiral Point 2-Flute Taps