Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 2004208
Zoro # G2773447
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Chamfer Plug
- Number of Flutes 2
- Overall Length 2 3/32 in
- Tap Material High Speed Steel
Product Information
- Brand Osg
- MFR # 2004208
- Zoro # G2773447
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Overall Length | 2 3/32 in |
Shank Dia. | 9/64 in |
Tap Size | #6 |
Thread Length | 7/16 in |
Square Size | 0.1100 in |
Drill Bit Size | 0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in |
55% Thread Drill Size | #31 |
75% Thread Drill Size | 2.90 mm |
Shank Length | 1 11/32 in |
Thread Size | #6-40 |
65% Thread Drill Size | 3.00 mm |
Size | #6 |
Description
Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 3/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 2.90 mm, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/8 (C73008)
- SUNEX 1/2" Drive Impact Socket 6 (230MD)
- CR LAURENCE Fractional Inch Insulating Glass Large Jaw Caliper (1GCAL6)
- OSG Thread Forming Tap, M12-1.50, Plug, V, 0 Flutes (1635012141)
- OSG Spiral Point Tap, Plug, 2 (2888001)
- OSG Spiral Point Tap Plug, 2 Flutes (1982001)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- OSG Spiral Point Tap, Plug 2 Flutes (1982100)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- OSG Spiral Point Tap, Plug 2 Flutes (1236200)
- OSG Spiral Point Tap Plug, 2 Flutes (2880805)
- Osg Taps