Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1981500
Zoro # G9292753
original price:
$19.09
8% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M1.6x0.35
- Tap Chamfer Plug
- Number of Flutes 2
- Overall Length 41.00 mm
- Thread Length 7.00 mm
Product Information
- Brand Osg
- MFR # 1981500
- Zoro # G9292753
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M1.6x0.35 |
Overall Length | 41.00 mm |
Thread Length | 7.00 mm |
Shank Dia. | 3.58 mm |
Tap Size | M1.6 |
Shank Length | 34.00 mm |
Drill Bit Size | 1.24 mm, 1.26 mm, 1.28 mm, 1.30 mm, 1.33 mm |
Thread Size | M1.6x0.35 |
55% Thread Drill Size | 1.35 mm |
65% Thread Drill Size | 1.30 mm |
75% Thread Drill Size | 1.25 mm |
Square Size | 2.79 mm |
Size | M1.6 |
Description
Spiral Point Tap, Thread Size M1.6x0.35, Metric Coarse, Overall Length 41.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS K1 Chuck Key (JCM3641P20)
- BON TOOL Bon 11-253 Caulking Trowel, 3/8" Wood Handle (11-253)
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- LINK HANDLES Axe Handle, 1 Wood, 2 Steel Wedges (64136GRA)
- OSG Spiral Point Tap Plug, 2 Flutes (7005000)
- OSG Spiral Point Tap Plug, 2 Flutes (2880801)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- OSG Spiral Point Tap, Plug, 2 (1213800)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- OSG Spiral Point Tap, Plug, 2 (2885600)
- WIDIA Spiral Point Tap, Plug, 2 (19108)
- Osg Taps