Shop All Extension Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1294700
Zoro # G2496751
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Thread Type UNF
Product Information
- Brand Osg
- MFR # 1294700
- Zoro # G2496751
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 4" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Square Size | 0.1510 in |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Tap Length Standard | ANSI |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Shank Length | 3 1/8 in |
Size | #10 |
Description
Extension Tap, Thread Size #10-32, UNF, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- WESTWARD Taper Shank Drill, 3/8, #1MT, Blk Oxide (5TVE6)
- MILWAUKEE TOOL Guide Plate for 3" Thin Wall Core Bit (48-20-6159)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Black Phosphate (34036)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652008008)
- OSG Spiral Flute Tap, #4-40, Bottoming, UNC, 2 Flutes, Bright (1296100)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635550827)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V (1652503308)
- Osg Extension Taps