Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1236200
Zoro # G2773368
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 13/16 in
- Standards ANSI
Product Information
- Brand Osg
- MFR # 1236200
- Zoro # G2773368
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Thread Length | 13/16 in |
Shank Dia. | 5/32 in |
Overall Length | 2 27/32 in |
Tap Size | 5/16" |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
Shank Length | 1 9/16 in |
Thread Size | 5/16"-24 |
Size | 5/16 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size I, Thread Limit H4, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY All-Plastic Light Duty ABS Staple Gun (TR35)
- KO-KEN Bit PH2 70mm 1/4 Hex Drive (121P.70-2)
- JAMESON Fiber Optic Shears, 3-pack (32-60-3PK)
- PROTO 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 9" L, Full Polish Finish (J4750HTC)
- OSG Spiral Point Tap, Plug 2 Flutes (2805608)
- OSG Spiral Point Tap, Plug 2 Flutes (1221200)
- OSG Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide (1206501)
- OSG Spiral Point Tap Plug, 2 Flutes (2005000)
- OSG Spiral Point Tap, Plug, 2 (2885300)
- OSG Spiral Point Tap Plug, 2 Flutes (1212808)
- OSG Spiral Point Tap, Plug, 2 (2885201)
- Osg Spiral Point 2-Flute Taps