Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1225800
Zoro # G2773541
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Material High Speed Steel
- Shank Dia. 5/32 in
Product Information
- Brand Osg
- MFR # 1225800
- Zoro # G2773541
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 5/32 in |
Overall Length | 2 27/32 in |
Tap Size | 5/16" |
Thread Length | 13/16 in |
75% Thread Drill Size | F |
Thread Size | 5/16"-18 |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Square Size | 0.2380 in |
Shank Length | 1 9/16 in |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Size | 5/16 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- CTA MANUFACTURING 1/2" Drive Ford Drive Line Impact Socket 12 (4340)
- HHIP MT2 Inside To MT4 Outside Drill Sleeve (3900-1844)
- OSG Spiral Point Tap Bottoming, 2 Flutes (1205700)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- OSG Spiral Point Tap, #8-32, Bottoming, UNC, 2 Flutes, Oxide (1212901)
- OSG Spiral Point Tap Plug, 2 Flutes (2885800)
- OSG Spiral Point Tap Plug, 2 Flutes (1240800)
- OSG Spiral Point Tap, Plug, 2 Flutes (7002600)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWH4)
- Osg Spiral Point 2-Flute Taps