Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1220005
Zoro # G0627212
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Finish TiN
Product Information
- Brand Osg
- MFR # 1220005
- Zoro # G0627212
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Thread Length | 11/16 in |
Shank Dia. | 1/8 in |
Overall Length | 2 21/32 in |
Pitch Diameter Limit | H1 |
Tap Size | 1/4" |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
65% Thread Drill Size | #5 |
Shank Length | 1 9/16 in |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 21/32 in, High Speed Steel, TiN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H1, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench, 12, 10mm, Revrsbl (1210MRCU)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- KIPP Gear Levers, Style A, inch (K0179.12A2X65)
- WILLIAMS Bahco Plastic Cut File 12in. Second Cut (1-145-12-0-0)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1207100)
- OSG Spiral Point Tap, Plug, 2 (1734701)
- OSG Spiral Point Tap, Plug, 2 (2885201)
- OSG Spiral Point Tap, Plug 2 Flutes (1981500)
- OSG Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide (1206501)
- OSG Spiral Point Tap, Plug, 0 (1651505608)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57118)
- Osg Taps