Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1211400
Zoro # G1269247
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Size #4
Product Information
- Brand Osg
- MFR # 1211400
- Zoro # G1269247
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Tap Size | #4 |
Overall Length | 1 31/32 in |
Shank Dia. | 9/64 in |
Thread Length | 5/16 in |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Shank Length | 1 11/32 in |
75% Thread Drill Size | 2.20 mm |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
55% Thread Drill Size | 3/32 in |
Square Size | 0.1100 in |
Size | #4 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 31/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.312 In Bore, 0.75 In Cut (GT063-12)
- IRWIN DIE HEX 1"" 6-32NC CARDED (9318)
- PROTO NEEDLE NOSE PLIERS CURVED (PO225G)
- WIDIA Spiral Point Tap, Plug, 2 (12041)
- OSG Spiral Point Tap, Plug 2 Flutes (2885801)
- OSG Spiral Point Tap Plug, 2 Flutes (2884100)
- OSG Spiral Point Tap, #3-56, Plug, UNF, 2 Flutes, Oxide (1206201)
- OSG Spiral Point Tap, #5-40, Plug, UNC, 2 Flutes, TiN (1740105)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- OSG Spiral Point Tap, Plug 2 Flutes (1306300108)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- Osg Spiral Point 2-Flute Taps