Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1208801
Zoro # G1715007
original price:
$10.76
35% off
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 9/16 in
- Shank Dia. 3/32 in
Product Information
- Brand Osg
- MFR # 1208801
- Zoro # G1715007
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Thread Length | 9/16 in |
Shank Dia. | 3/32 in |
Overall Length | 2 1/2 in |
Tap Size | #10 |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1520 in |
Shank Length | 1 9/16 in |
75% Thread Drill Size | #21 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Size | #10 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 17/64 (41617)
- MELIN TOOL CO Carbide Router, 1F, Square, 1/4" x 3/4" (ARMG-808)
- STARRETT Carbide Tipped Hole Saw, 1-3/16", 30mm (SM30)
- PROTO 1/2 in Drive, 3/4" 8 pt SAE Socket, 8 Points (J5424S)
- OSG Spiral Point Tap, Plug 2 Flutes (2805608)
- OSG Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide (1206501)
- OSG Spiral Point Tap, Plug, 2 (1980700)
- OSG Spiral Point Tap Plug, 2 Flutes (1240800)
- OSG Spiral Point Tap, Plug, 2 (2888200)
- OSG Spiral Point Tap Plug, 2 Flutes (2880301)
- OSG Spiral Point Tap, Plug, 2 (2885600)
- Osg Taps