Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1208400
Zoro # G1874887
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Direction Right Hand
- Overall Length 2 1/2 in
Product Information
- Brand Osg
- MFR # 1208400
- Zoro # G1874887
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2 1/2 in |
Shank Dia. | 3/32 in |
Thread Length | 9/16 in |
Tap Size | #10 |
Square Size | 0.1520 in |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Shank Length | 1 9/16 in |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Size | #10 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1759ZR)
- WESTWARD Combination Wrench, 1-5/16", SAE, Satin (54RY95)
- UWS Replacement Key, 003-HDL-KEY0008 (003-HDL-KEY0008)
- DRILL AMERICA #17 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, Oxide (1612401)
- OSG Spiral Point Tap, Plug, 2 (2880501)
- OSG Spiral Point Tap, Plug 2 Flutes (1982100)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- OSG Spiral Point Tap, #3-56, Plug, UNF, 2 Flutes, Oxide (1206201)
- OSG Spiral Point Tap, Plug 2 Flutes (2812400)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19036)
- Osg Spiral Point 2-Flute Taps