Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap Plug, 2 Flutes
Mfr # 1205001
Zoro # G1931456
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 5/16 in
- Tap Size #0
Product Information
- Brand Osg
- MFR # 1205001
- Zoro # G1931456
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Thread Length | 5/16 in |
Tap Size | #0 |
Overall Length | 1 11/16 in |
Shank Dia. | 9/64 in |
65% Thread Drill Size | 1.25 mm |
55% Thread Drill Size | 1.30 mm |
75% Thread Drill Size | 1.20 mm |
Thread Size | #0-80 |
Drill Bit Size | 0.0470 in, 0.0478 in, 0.0486 in, 0.0494 in, 0.0503 in |
Square Size | 0.1100 in |
Shank Length | 1 5/16 in |
Size | #0 |
Details
Description
Spiral Point Tap, Thread Size #0-80, UNF, Overall Length 1 11/16 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- VULCAN Nut Setter Mgntc 1-3/4-5/16In (111441OR)
- MILWAUKEE TOOL 7 in Torque Lock Plain Grip Locking Plier (48-22-3507)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- OSG Spiral Point Tap, #8-32, Bottoming, UNC, 2 Flutes, Oxide (1212901)
- OSG Spiral Point Tap, Plug 2 Flutes (1306300108)
- OSG Spiral Point Tap, Plug, 2 (1203805)
- OSG Spiral Point Tap, Plug 2 Flutes (2880600)
- OSG Spiral Point Tap Plug, 2 Flutes (1200400)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, Bright (1204200)
- OSG Spiral Point Tap, Plug 2 Flutes (2880001)
- Osg Spiral Point 2-Flute Taps