Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 2888200
Zoro # G1828346
original price:
$12.69
9% off
new price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5x0.80
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Finish Bright (Uncoated)
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 2888200
- Zoro # G1828346
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M5x0.80 |
Shank Dia. | 4.92 mm |
Thread Length | 13.00 mm |
Overall Length | 60.00 mm |
Tap Size | M5 |
75% Thread Drill Size | 4.20 mm |
Square Size | 3.86 mm |
Thread Size | M5x0.8 |
Shank Length | 38.00 mm |
55% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.30 mm |
Drill Bit Size | 4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm |
Size | M5 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-20, Plug, V, 0 Flutes (1605014246)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single, 2-1/2 (221-001062)
- X-ACTO Knife, Rubber Barrel, #11 Blade (X3724)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- OSG Spiral Point Tap, Plug 2 Flutes (1207800)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (2885505)
- OSG Spiral Point Tap, Plug 2 Flutes (1982100)
- OSG Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (1213401)
- OSG Spiral Point Tap, Plug, 2 (1611800)
- OSG Spiral Point Tap Plug, 2 Flutes (2005000)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356746)
- Osg Spiral Point 2-Flute Taps