Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1212401
Zoro # G3333364
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Size #6
- Thread Direction Right Hand
Product Information
- Brand Osg
- MFR # 1212401
- Zoro # G3333364
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Tap Size | #6 |
Overall Length | 2 3/32 in |
Thread Length | 7/16 in |
Shank Dia. | 9/64 in |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Square Size | 0.1100 in |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Shank Length | 1 11/32 in |
Thread Size | #6-32 |
Size | #6 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Steel Rule, SS, 40" L, Unfinished, 1-1/4" W (7110-1000)
- DANTONA Power Tool Battery, TOOL-257 (TOOL-257)
- GEARWRENCH 8mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85508)
- BOSCH SDS Max Hammer Steel 9", Tamper Plate Shank (HS1927)
- OSG Spiral Point Tap, Plug 2 Flutes (1830800)
- OSG Spiral Point Tap, Plug, 2 (1734701)
- OSG Spiral Point Tap, Plug 2 Flutes (1213805)
- OSG Spiral Point Tap Plug, 2 Flutes (1210601)
- OSG Spiral Point Tap, Plug 2 Flutes (1980405)
- OSG Spiral Point Tap, Plug, 2 Flutes (7002600)
- OSG Spiral Point Tap Plug, 2 Flutes (2884100)
- Osg Spiral Point 2-Flute Taps