Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Modified Bottoming, 3 Flutes
Mfr # 1301901003
Zoro # G9278911
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Modified Bottoming
- Number of Flutes 3
- Tap Style Spiral Flute
- Tap Finish Black Oxide
- Thread Length 7/16 in
Product Information
- Brand Osg
- MFR # 1301901003
- Zoro # G9278911
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Thread Length | 7/16 in |
Overall Length | 3 17/32 in |
Shank Dia. | 5/16 in |
Tap Size | 5/16" |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Shank Length | 2 5/32 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
Tap Length Standard | DIN |
Size | 5/16 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, High Speed Steel, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Guide Rail Splinter Guard Replacement St (191J53-1)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- PROTO Hand Impact Driver Set, 3/8 in Drive, Black Oxide, 13-Piece (JHANDIM)
- FOWLER 6"/150mm Xtra-Value Cal Electronic Caliper with Regular Display (541011502)
- OSG Spiral Point Tap Plug, 3 Flutes (1750408)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- OSG Spiral Point Tap Plug, 3 Flutes (1738401)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505805)
- OSG Spiral Point Tap, Plug 3 Flutes (15460)
- OSG Spiral Point Tap, Plug, 3 (1101500905)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96003)
- Osg Taps